This item is Discontinued.

Monarch Specialties Accent Chair, Armless, Living Room, Bedroom, Fabric, Wood Legs, Red, Natural, Transitional I 8295

This item is Discontinued.

Monarch Specialties

Accent Chair, Armless, Living Room, Bedroom, Fabric, Wood Legs, Red, Natural, Transitional (Discontinued)

Mfr # I 8295
Zoro # G400670756
UPC # 680796044862
Country of Origin China
Category Accent Chairs
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 8295
Zoro #
G400670756
UPC #
680796044862
Country of Origin
China

Dimensions

Height
31.5
Length
22.75
Width
27.5

Details

Weight
19 lbs.
Color
Red
For Use With
Indoors, Residential
Includes
Installation hardware, assembly instructions
Material
Foam,Solid Wood,Polyester
Capacity
350 lbs.

Description

Combining contemporary lines and retro style, this versatile accent chair will bring sophistication to any room. It features sturdy, solid wood legs and exposed backrest supports in a natural finish that provide an interesting visual contrast next to the soft, red linen-look fabric. With a deep, extra-wide seat and gently curved backrest that offer maximum comfort, this upholstered armless chair makes a great guest chair or slipper chair in a living room or bedroom.. Upholstered armless accent chair in a red linen-look fabric. Cushioned backrest and deep, wide seat with extra padding for comfort and support. Squared solid wood legs and backrest supports in a natural finish provide stability. Assembly required: All parts are located underneath the seat cushion; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 22.75 inches L x 27.5 inches W x 31.5 inches H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.