This item is Discontinued.

This item is Discontinued.
Accent Chair, Swivel, Black Abstract Velvet (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8271
- Zoro #
- G100670803
- UPC #
- 680796014896
- Country of Origin
- China
- Weight
- 35 lbs.
- Material
- Foam,Metal, Solid Wood,Polyester
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Color
- Black
- Capacity
- 350 lbs.
Description
Style and comfort with a retro appeal is what you get with this transitional style swivel accent chair. Upholstered in a durable black velvet-look fabric with a subtle abstract texture, this club style chair has a thick medium-firm cushioned seat with padded back and arms making this a versatile piece for any room in your home. The 360 degree swivel metal base is great when entertaining as conversations flow, especially if you buy a pair and seat them side by side. With no assembly required, this compact swivel accent chair would look right at home in a living room, family room, or den.. Convenient 360 degree swivel base. Upholstered in a durable velvet-look black fabric with a subtle abstract design. Thick, medium-firm cushioned seat, arms, and curved back for optimum comfort. Compact design suitable for any room. No assembly required