This item is Discontinued.

This item is Discontinued.
Accent Chair, Swivel, Grey Circular Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8269
- Zoro #
- G500670830
- UPC #
- 680796014872
- Country of Origin
- China
Dimensions
- Height
- 29.5
- Width
- 28
- Length
- 30.25
Details
- Weight
- 35 lbs.
- Material
- Foam,Metal, Solid Wood,Cotton
- Includes
- Installation hardware, assembly instructions
- Color
- Grey
- Capacity
- 350 lbs.
- For Use With
- Indoors, Residential
Description
Style and comfort with a retro appeal is what you get with this transitional style swivel accent chair. Upholstered in a durable linen and cotton blend fabric with a contemporary grey and white circular print, this club style chair has a thick medium-firm cushioned seat with padded back and arms making this a versatile piece for any room in your home. The 360 degree swivel metal base is great when entertaining as conversations flow, especially if you buy a pair and seat them side by side. With no assembly required, this compact swivel accent chair would look right at home in a living room, family room, or den.. Convenient 360 degree swivel base. Upholstered in a durable linen blend fabric with a contemporary grey and white print. Thick, medium-firm cushioned seat, arms, and curved back for optimum comfort. Compact design suitable for any room. No assembly required
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.