This item is Discontinued.

This item is Discontinued.
Accent Chair - Traditional Style Vintage French Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8173
- Zoro #
- G204836006
- UPC #
- 680796010270
- Country of Origin
- China
- Weight Capacity
- 350 lbs
- Hardware Finish
- LINEN-LOOK
- Includes
- Parts and assembly instructions included
- Material
- Foam,Solid Wood,Cotton
- Color
- Beige
Description
Bring some nostalgia and charm to your home with this elegant traditional style accent chair. It features a curved, tufted and padded scroll back design for comfort with a wide cushioned seat. The front black solid wood turn-post legs with wheels, provides easy mobility and add to the classic design. This armless slipper chair is further complimented with a beautiful vintage off-white and black French script printed linen blend fabric for a fresh update. Imagine how this lovely accent chair will give that extra special boost to your living room, bedroom, den, or entry way décor.