This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8007
- Zoro #
- G500670748
- UPC #
- 21032260354
- Country of Origin
- China
- Capacity
- 350 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 38 lbs.
- Material
- Foam,Solid Wood,Cotton
- Color
- Beige
Description
This upholstered accent chair will quickly become your favorite comfy chair. For a luxuriously soft feel, this armchair features a thick, extra-deep integrated seat cushion and a removable back cushion that you can fluff for maximum comfort. (To prevent moving, the loose cushion attaches to the backrest.) Armrests that gently slope provide a place to rest your elbows as you sit back and relax. The beige cotton-blend fabric with a vintage French print is contrasted by solid wood legs in a black finish. Whether used as a guest chair or reading chair, this stylish armchair will bring a decorative touch to a living room or bedroom.. Upholstered armchair in a beige cotton-blend fabric with a vintage French print. A removable back cushion and an integrated padded seat that is wide, extra deep, and thick both offer comfort and support. Curved solid wood legs in a contrasting black finish provide stability. Minor assembly required: All parts for assembly are located between the seat and back cushion; illustrated instructions are provided for convenience (additional tools may be needed). Product dimensions: 29.75 inches L x 33 inches W x 35 inches H