This item is Discontinued.

This item is Discontinued.
Accent Chair, White Leather-Look Fabric (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 8049
- Zoro #
- G700670708
- UPC #
- 21032289928
- Country of Origin
- China
- For Use With
- Indoors, Residential
- Color
- White
- Includes
- Installation hardware, assembly instructions
- Capacity
- 396 lbs.
- Weight
- 39 lbs.
- Material
- Foam,Solid Wood,Leather-Look
Description
How about an accent chair that is completely in touch with tomorrow? You've got it right here. The white leather look material makes it the smoothest, most stylish living room chair. Smooth curved armrests, cushioned seat and a high back; the on-point formula for comfort, all in one chair. The sturdy brown block-style legs pair perfectly with your matching living room decor. . Decorative chair made of a leather look fabric in white. High seat back and cushioned seat provide optimal comfort, making it the perfect living room chair for anyone. This lounge accent chair includes solid wood legs. Product Dimensions: 28"L x 29"W x 33"H. Product dimensions (Coffee table): 42 Inch L x 20.5 Inch D x 17 Inch H ; End Tables: 20 Inch L x 20 Inch D x 20 Inch H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.