This item is Discontinued.

This item is Discontinued.
Accent Chair with Ottoman Set / Dark Brown Floral Velvet (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 8233
- Zoro #
- G904835880
- UPC #
- 680796014766
- Country of Origin
- China
Dimensions
- Overall Depth
- 28.5
- Overall Height
- 30
- Overall Width
- 30.5
Details
- Weight Capacity
- 350 lbs
- Includes
- Parts and assembly instructions included
- Hardware Finish
- VELVET
- Color
- Brown
- Material
- Foam,Solid Wood,Polyester
Description
Enjoy double the comfort with this 2-piece set that includes an armchair with ottoman. Take a seat in the barrel design accent chair with its rounded back and perfectly positioned armrests, then kick up your feet onto the matching ottoman. Both pieces are padded to offer a soft feel and are upholstered in a dark brown floral velvet fabric. The solid wood legs that support both the chair and ottoman are square-shaped and finished in black to contrast the curves and fabric color. Versatile and stylish, this set will quickly become your favorite place to read a book or watch TV in your living room or bedroom.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.