This item is Discontinued.

This item is Discontinued.
Accent Table - 22"H / Black / Black Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3542
- Zoro #
- G700671019
- UPC #
- 680796034146
- Country of Origin
- China
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 14 lbs.
- Capacity
- 22 lbs.
- Material
- MDF,Laminate, Metal
- Color
- Black
Description
Harmonious design details elevate this stylish accent table. Perched atop a slender black metal base, the rectangular top in a black finish features one perfectly proportioned storage drawer to neatly tuck away remotes or other small items. The raised pyramid shape of the metal drawer knob echoes the formed by intersecting support bars that connect the metal legs. All sides of this end table and the drawer interior are finished for a polished look.. Versatile accent table can be used in living rooms or bedrooms as a side table or nightstand. Top finished in black features 1 storage drawer with metal drawer glides and a pyramid-shaped metal knob. Black metal base with slim legs and intersecting support bars for stability. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).