This item is Discontinued.

This item is Discontinued.
Accent Table - 22"H / Black / Black Metal/ Tempered Glass (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3502
- Zoro #
- G500671363
- UPC #
- 680796014995
- Country of Origin
- China
Dimensions
- Width
- 12
- Length
- 18
- Height
- 22.25
Details
- Color
- Black
- Includes
- Installation hardware, assembly instructions
- Weight
- 22 lbs.
- Material
- MDF,Glass, Laminate, Metal, Tempered Glass
- For Use With
- Indoors, Residential
- Capacity
- 22 lbs.
Description
Bring style with function to any space in your home with this modern accent table in a contemporary black finish and black metal accents. The compact size and sleek style makes it easy to use as an end table next to your favorite chair or as a nightstand in a minimalist bedroom space. The handy storage drawer on metal glides is finished off with a silver metal handle and the tempered clear glass bottom shelf is perfect to stack books or a nice plant for a decorative touch. This versatile side accent table made from quality MDF material will serve many functions in your home for years to come! Assembly is required.. One storage drawer on metal glides with a sleek silver metal handle. Clear tempered glass bottom shelf for added storage or to showcase a decorative object. Modern design with a stylish black finish. Strong black metal frame.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.