This item is Discontinued.

This item is Discontinued.
Accent Table - 22"H / Dark Taupe / Black / Tempered Glass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3501
- Zoro #
- G200671298
- UPC #
- 680796014988
- Country of Origin
- China
Dimensions
- Width
- 12
- Length
- 18
- Height
- 22.25
Details
- Color
- Dark Taupe
- Weight
- 22 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 22 lbs.
- Material
- MDF,Glass, Laminate, Metal, Tempered Glass
- Includes
- Installation hardware, assembly instructions
Description
Bring style with function to any space in your home with this modern accent table in a contemporary dark taupe wood grain look and black metal accents. The compact size and sleek style makes it easy to use as an end table next to your favorite chair or as a nightstand in a minimalist bedroom space. The handy storage drawer on metal glides is finished off with a black metal handle and the tempered clear glass bottom shelf is perfect to stack books or a nice plant for a decorative touch. This versatile side accent table made from quality MDF material will serve many functions in your home for years to come! Assembly is required.. One storage drawer on metal glides with a sleek black metal handle. Clear tempered glass bottom shelf for added storage or to showcase a decorative object. Modern design with a stylish dark taupe wood-grain finish. Strong black metal frame.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov