This item is Discontinued.

This item is Discontinued.
Accent Table - 22"H / Espresso / Black Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2076
- Zoro #
- G600671065
- UPC #
- 680796012540
- Country of Origin
- China
Dimensions
- Width
- 11.75
- Length
- 23.75
- Height
- 22
Details
- Capacity
- 22 lbs.
- Material
- MDF,Metal
- Weight
- 8 lbs.
- For Use With
- Indoors, Residential
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
Description
Simple and functional, a side accent table for every room is what you will find in this mixed material furniture piece. Framed in a sturdy rich black metal showcasing contemporary lines and an espresso rectangular tabletop in quality MDF material bringing a touch of warmth. The bottom shelf with a unique metal design gives it a transitional appeal easily blending well with any décor style. Whether you use this multi-functional end table as a place to set down your tablet or phone, the latest book or display a decorative object, this will be the most useful accent table in your home! Assembly is required.. Simple and elegant black metal frame. Table top constructed in MDF material, in an espresso finish. Bottom metal shelf in an attractive design. Multi-functional accent table for any room.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov