This item is Discontinued.

This item is Discontinued.
Accent Table - 22"H / Glossy White / Clear Acrylic (Discontinued)
Mfr #
I 3033
Zoro #
G200671205
UPC # 680796013639
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3033
- Zoro #
- G200671205
- UPC #
- 680796013639
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 15.75
- Length
- 16.5
- Height
- 21.25
Details
- Weight
- 19 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- White
- Material
- MDF,Acrylic
- For Use With
- Indoors, Residential
- Capacity
- 22 lbs.
Description
Take a simple rectangular accent side table and add some flair with a twisted clear acrylic leg design to bring it to the next level! The spacious, crisp glossy white table top gives the illusion of floating and is perfect to set down a drink, a decorative object, or a favorite book and magazines. This versatile and contemporary end table can easily move from your living room to your family room, or office space bringing lightness and style to each space!. Thick rectangular table top and base in a fresh glossy white finish. Clear twisted acrylic supports for a modern flair. Spacious top to place drinks, magazines, books. Versatile and compact side/end table to use in any room.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.