This item is Discontinued.

Monarch Specialties Accent Table - 22"H / Grey / Black Metal I 3543

This item is Discontinued.

Monarch Specialties

Accent Table - 22"H / Grey / Black Metal (Discontinued)

Mfr # I 3543
Zoro # G600671027
UPC # 680796034153
Country of Origin China
Category End Tables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
I 3543
Zoro #
G600671027
UPC #
680796034153
Country of Origin
China

Dimensions

Width
12
Length
18.25
Height
22.5

Details

Color
Grey
Weight
14 lbs.
Includes
Installation hardware, assembly instructions
Material
MDF,Laminate, Metal
For Use With
Indoors, Residential
Capacity
22 lbs.

Description

Harmonious design details elevate this stylish accent table. Perched atop a slender black metal base, the rectangular top in a smooth, grey wood-look finish features one perfectly proportioned storage drawer to neatly tuck away remotes or other small items. The raised pyramid shape of the metal drawer knob echoes the formed by intersecting support bars that connect the metal legs. All sides of this end table and the drawer interior are finished for a polished look.. Versatile accent table can be used in living rooms or bedrooms as a side table or nightstand. Top in a smooth, grey wood-look finish features 1 storage drawer with metal drawer glides and a pyramid-shaped metal knob. Black metal base with slim legs and intersecting support bars for stability. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews