This item is Discontinued.

This item is Discontinued.
Accent Table - 22"H / White / Silver Metal (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2077
- Zoro #
- G900671284
- UPC #
- 680796012557
- Country of Origin
- China
Dimensions
- Width
- 11.75
- Length
- 23.75
- Height
- 22
Details
- Capacity
- 22 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- MDF,Metal
- Weight
- 8 lbs.
- Color
- White
- For Use With
- Indoors, Residential
Description
Simple and functional, a side accent table for every room is what you will find in this mixed material furniture piece. Framed in a sturdy silver metal showcasing contemporary lines and contrasting with a white rectangular tabletop in quality MDF material bringing a touch of freshness. The bottom shelf with a unique metal design gives it a transitional appeal easily blending well with any decor style. Whether you use this multi-functional end table as a place to set down your tablet or phone, the latest book or display a decorative object, this will be the most useful accent table in your home! Assembly is required.. Simple and elegant silver metal frame. Contrasting MDF table top in white finish. Bottom metal shelf in an attractive design. Multi-functional accent table for any room.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.