This item is Discontinued.

This item is Discontinued.
Accent Table - 22"H / White / Silver / Tempered Glass (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 2068
- Zoro #
- G100671046
- UPC #
- 680796012526
- Country of Origin
- China
Dimensions
- Width
- 12
- Length
- 24
- Height
- 22
Details
- Material
- Metal,MDF, Tempered Glass
- Color
- White
- Weight
- 13 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Capacity
- 22 lbs.
Description
Giving both style and function without overwhelming your space, this contemporary side accent table gives an easy light and airy feel to a room. Framed in sturdy black metal with simple angular lines and finished with a graceful curve to the feet. Place a decorative object, plant or magazine on the tempered glass rectangular top for a welcoming appeal. The two open bottom shelves inserted with chic white MDF panels can easily hold a small stack of books or additional showpieces. Bring this end table into your livingroom, reading corner, family room, or even the bedroom as a place to store all your necessities within easy reach in an elegant design. Assembly is required.. Elegant and sturdy black metal framing with graceful curved feet. Spacious tempered glass tabletop to place a cup, a snack, decorative objects, magazines. 2 additional open shelves inserted with white MDF panels to place books, display pieces, store remotes. Compact size with an open contemporary/transitional design for any space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.