This item is Discontinued.

This item is Discontinued.
Accent Table - 23"Dia / Dark Taupe With 1 Drawer (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 2493
- Zoro #
- G700671262
- UPC #
- 878218000651
- Country of Origin
- China
- Capacity
- 60 lbs.
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Includes
- Installation hardware, assembly instructions
- Weight
- 32 lbs.
Description
Embellish your living space with this beautifully crafted round accent/side table in a rich dark taupe wood-look finish. Featuring sturdy angled legs, a thick beveled edge top, and a middle shelf with a storage drawer accented with an elegant chrome metal pull, this side table will be the focal point in a living room, den, family room, or bedroom.. Fashionable dark taupe wood-look finish. Can be used a side/end table. Versatile round accent table blends well with most décor styles. Open bottom shelf ideal for storage or to display your favourite accents.