This item is Discontinued.

This item is Discontinued.
Accent Table - 23"Dia / Espresso With 1 Drawer (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2491
- Zoro #
- G800671193
- UPC #
- 878218000637
- Country of Origin
- China
Dimensions
- Width
- 23.5
- Length
- 23.5
- Height
- 24.5
Details
- For Use With
- Indoors, Residential
- Color
- Espresso
- Weight
- 32 lbs.
- Capacity
- 60 lbs.
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Includes
- Installation hardware, assembly instructions
Description
Embellish your living space with this beautifully crafted round accent/side table in a rich espresso finish. Featuring sturdy angled legs, a thick beveled edge top, and a middle shelf with a storage drawer accented with an elegant chrome metal pull, this side table will be the focal point in a living room, den, family room, or bedroom.. Warm and inviting espresso finish. Can be used a side/end table. Versatile round accent table blends well with most décor styles. Open bottom shelf ideal for storage or to display your favourite accents.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.