This item is Discontinued.

This item is Discontinued.
Accent Table - 23"H / Chrome Metal With Tempered Glass (Discontinued)
Mfr #
I 7831
Zoro #
G000671429
UPC # 680796042561
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7831
- Zoro #
- G000671429
- UPC #
- 680796042561
- Country of Origin
- Taiwan, Province of China
- Color
- Clear
- For Use With
- Indoors, Residential
- Material
- Tempered Glass,Glass, Metal
- Weight
- 19 lbs.
- Capacity
- 25 lbs.
- Includes
- Installation hardware, assembly instructions
Description
If you want a unique accent piece to complement your living room or bedroom, then look no further than this elegant round side table with a stunning drum shaped base in an open Greek key design. The spacious tempered glass top is large enough to place a lamp, decorative item, or a drink, while the chrome finish on the sturdy metal base will bring that wow factor to your decor. The size of this end table is perfect even for small spaces, with its modern glam appeal, and it is versatile enough to bring it into the bedroom as a chic nightstand. Assembly is required.. Versatile, contemporary style round metal side table with a chic glam vibe. Thick, clear tempered glass top with plenty of space for a lamp, book, or a place for your drink. Strong, round drum base with an open, modern Greek key graphic design in a compact size end table. Elegant chrome metal finish for an eye-catching appeal.