This item is Discontinued.

This item is Discontinued.
Accent Table - 23"H / Dark Taupe / Black Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3592
- Zoro #
- G000671016
- UPC #
- 680796033262
- Country of Origin
- China
Dimensions
- Width
- 11.75
- Length
- 18.5
- Height
- 23.25
Details
- Weight
- 15 lbs.
- Color
- Dark Taupe
- Includes
- Installation hardware, assembly instructions
- Material
- Metal,Particle Board
- For Use With
- Indoors, Residential
- Capacity
- 30 lbs.
Description
Save space while providing the perfect sidekick to any furniture ensemble. This end table, featuring a wood-look finish in dark taupe, is equipped with an open shelf and modern black metal legs to complete the industrial-inspired design. Made for showing off your favorite decor items or storing books in the living room or family room, this side table can also be used as a bedside table. It is an on-trend piece that is waiting to be added to any living space. Assembly is required.. Sleek and airy side table with an open shelf cubby for the display or storage of books, photo frames and other decorative objects. This rectangular end table features a smooth dark taupe on all sides. Perfect multi-use display unit for the living room, bedroom, family room, or as a nightstand/lamp table. This small modern accent table is supported by sturdy black metal legs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.