This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / Beige Marble / Gold Metal (Discontinued)
Mfr #
I 3553
Zoro #
G400671357
UPC # 680796015183
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3553
- Zoro #
- G400671357
- UPC #
- 680796015183
- Country of Origin
- Taiwan, Province of China
- For Use With
- Indoors, Residential
- Color
- Beige
- Capacity
- 22 lbs.
- Weight
- 16 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- MDF,Laminate, Metal, Particle Board
Description
The sophisticated retro glam design of this side/end accent table brings instant style to a room. The rectangular table top is finished in a beige marble look laminate over top quality MDF material, and a simple built-in square gold metal pull to smoothly open and close the spacious storage drawer. The gold metal corner accents give it a nostalgic look with a matching gold metal x-design base to bring it all together. Contemporary yet classic, this multi-functional accent table can easily be used as a nightstand or as an end table next to a sofa or armchair. The compact size also makes it perfect for smaller spaces. Assembly is required.. Spacious rectangular table top in a beige marble look finish. One large drawer on metal glides with built-in gold metal drawer pull. Gold metal x-design legs. Versatile and compact to use as an end table or nightstand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.