This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2473
- Zoro #
- G800670912
- UPC #
- 878218007490
- Country of Origin
- Malaysia
Dimensions
- Width
- 11.75
- Length
- 23.75
- Height
- 23.75
Details
- Weight
- 21 lbs.
- Capacity
- 100 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- Black
- Material
- Particle Board,Laminate
- For Use With
- Indoors, Residential
Description
Embellish your space with this solid, beautifully crafted contemporary style rectangular side table finished in chic black. Featuring clean lines and 6 open concept display shelves, this practical accent table is perfect for showcasing your favourite decorative pieces, or a small plant, as well as a handy storage unit for your latest books. A versatile must-have accent piece for any space in your living room, family room, or office. Assembly is required. 6 open concept display shelves to place books and decorative objects. Can be used as a hall or sofa console as well as an end or side table. Three tiered contemporary design. Finished in a sophisticated black tone.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.