This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2786
- Zoro #
- G000671467
- UPC #
- 680796043124
- Country of Origin
- China
Dimensions
- Width
- 23.25
- Length
- 11.5
- Height
- 24
Details
- Color
- Dark Taupe
- Includes
- Installation hardware, assembly instructions
- Capacity
- 22 lbs.
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Weight
- 22 lbs.
- For Use With
- Indoors, Residential
Description
When space is tight, but you still need something to put on the side of your comfy chair, this casual style multi-functional rectangular accent table is the perfect solution for compact spaces. The smooth, laminated dark taupe wood look finish on all sides blends in all decors, with panel sides for an updated contemporary cottage look. There is enough room on the thick tabletop to place a favorite decorative item, a small lamp, or your drink, while the open back bottom cubby is particularly handy to store magazines, remotes, or even a basket to hold your needlework. Bring this into the bedroom as a nightstand and store your latest books in the bottom shelf for easy access. Assembly is required.. Multi-functional, compact, rectangular accent side table with paneled sides in a casual updated cottage style. Open back shelf cubby useful to store magazines, remotes, or a small basket to hold hobby work. Spacious and thick tabletop for a small lamp, favorite memento, or a place to set down your drink. Warm dark taupe wood-look finish on all sides that adapts to any room decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.