This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / Espresso / Gold Metal (Discontinued)
Mfr #
I 3496
Zoro #
G300671280
UPC # 680796013622
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3496
- Zoro #
- G300671280
- UPC #
- 680796013622
- Country of Origin
- Taiwan, Province of China
- Capacity
- 44 lbs.
- Color
- Espresso
- Weight
- 28 lbs.
- Material
- Particle Board,Laminate, MDF, Metal
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
Description
This retro inspired side/end accent table gives a modern glamorous look to a room. Finished in a stylish laminated espresso on all sides, with two large storage drawers on metal glides accented with chic gold metal drawer pulls that meet together as one. The bold yet simple gold metal base elevates this accent table to another dimension. Versatile to use as a nightstand for a modern bedroom or next to a sofa or chair as a side table, this is one statement making accent furniture piece. Assembly is required.. Spacious rectangular table top in a warm espresso finish. Two large storage drawers with unique gold metal drawer pulls. Gold metal base in a clean modern design. Versatile and compact to use as an end table or nightstand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.