This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2084
- Zoro #
- G300671372
- UPC #
- 680796013110
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 23.5
- Height
- 24
Details
- Weight
- 23 lbs.
- For Use With
- Indoors, Residential
- Capacity
- 150 lbs.
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
- Material
- Particle Board,Laminate
Description
This simple rectangular side table with open storage shelving in a contemporary design brings style and function to any room. It starts with a smooth laminated espresso finish on all sides on a sturdy elevated base. The spacious tabletop can hold a small lamp, place your drink or set down your tablet or book. The two open shelves with a partial back panel are perfect to store books, magazines, or gaming consoles. So versatile, this accent table can also be placed in a bedroom as a nightstand as well as a side or end table in your living room or family room. Assembly is required.. Plenty of storage space with 2 large open shelves. Elevated base for height and stability. Compact contemporary design ideal for small spaces. Finished in an elegant laminated espresso on all sides.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.