This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / Glossy White / Chrome Metal (Discontinued)
Mfr #
I 3460
Zoro #
G400671333
UPC # 680796013370
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3460
- Zoro #
- G400671333
- UPC #
- 680796013370
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12.75
- Length
- 18.25
- Height
- 23.25
Details
- For Use With
- Indoors, Residential
- Capacity
- 22 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- White
- Weight
- 16 lbs.
- Material
- Particle Board,MDF, Metal
Description
Add a bold statement to your living room or bedroom with this modern accent end table. The rectangular spacious glossy white laminated table top made from high quality MDF material features one large storage drawer on metal glides with a discreet silver metal handle. The standout for this table has to be the structural solid chrome metal base with a minimalist yet artistic design. This multifunctional table works just as well in a modern bedroom setting as a nightstand or placed next to a contemporary style sofa or chair in a living room. Assembly is required.. Spacious rectangular table top finished in a smooth glossy white. One large storage drawer with a simple metal drawer pull. Bold and modern architectural chrome metal base. Versatile accent furniture to use as an end table or nightstand.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov