This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / Gold Metal With Tempered Glass (Discontinued)
Mfr #
I 7826
Zoro #
G200671441
UPC # 680796042547
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7826
- Zoro #
- G200671441
- UPC #
- 680796042547
- Country of Origin
- Taiwan, Province of China
- Material
- Tempered Glass,Glass, Metal
- Weight
- 25 lbs.
- Capacity
- 25 lbs.
- For Use With
- Indoors, Residential
- Color
- Clear
- Includes
- Installation hardware, assembly instructions
Description
If you want a unique accent piece to complement your living room or bedroom, then look no further than this elegant round side table, with a beautiful open wire drum shaped base. The spacious tempered glass top is large enough to place a lamp, decorative item, or a drink, while the gold metal finish on the sturdy wired base will be a standout in your decor. The size of this end table is perfect, even for small spaces with its contemporary glam boho appeal, and it is versatile enough to bring it into the bedroom as a stylish nightstand. Assembly is required.. Versatile, contemporary style round side table with a glam boho vibe. Thick, clear tempered glass top with plenty of space for a lamp, book, or a place for your drink. Strong, open metal drum shaped base for a compact size accent table that will not overwhelm a space. Elegant gold metal finish for an eye-catching appeal.