This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / Grey Cement / Black Nickel Metal (Discontinued)
Mfr #
I 3462
Zoro #
G900671178
UPC # 680796013394
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3462
- Zoro #
- G900671178
- UPC #
- 680796013394
- Country of Origin
- Taiwan, Province of China
- Material
- Particle Board,Laminate, MDF, Metal
- Weight
- 16 lbs.
- Color
- Grey
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Capacity
- 22 lbs.
Description
Add a bold statement to your living room or bedroom with this modern accent end table. The rectangular and spacious table top finished in a grey cement-look laminate, made from high quality MDF material features one large storage drawer on metal glides with a discreet black nickel metal handle. The standout for this table has to be the structural solid black nickel metal base with a minimalist yet artistic design. This multifunctional table works just as well in a modern bedroom setting as a nightstand or placed next to a contemporary style sofa or chair in a living room. Assembly is required.. Spacious rectangular table top finished in a fresh grey cement-look. One large storage drawer with a simple black metal drawer pull. Bold and modern architectural black metal base. Versatile accent furniture to use as an end table or nightstand.