This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / Grey Cement / Chrome Metal (Discontinued)
Mfr #
I 3551
Zoro #
G900671246
UPC # 680796015169
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3551
- Zoro #
- G900671246
- UPC #
- 680796015169
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12
- Length
- 18.25
- Height
- 24
Details
- Material
- MDF,Laminate, Metal, Particle Board
- Color
- Grey
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 16 lbs.
- Capacity
- 22 lbs.
Description
The sophisticated retro glam design of this side/end accent table brings instant style to a room. The rectangular table top is finished in a grey cement-look laminate over top quality MDF material, and a simple built-in square silver metal pull to smoothly open and close the spacious storage drawer. The silver metal corner accents give it a nostalgic look with a matching chrome silver metal x-design base to bring it all together. Contemporary yet classic, this multi-functional accent table can easily be used as a nightstand or as an end table next to a sofa or armchair. The compact size also makes it perfect for smaller spaces. Assembly is required.. Spacious rectangular table top in a grey cement look finish. One large drawer on metal glides with built-in silver metal drawer pull. Chrome silver metal x-design legs. Versatile and compact to use as an end table or nightstand.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.