This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / Grey / Chrome Metal (Discontinued)
Mfr #
I 3484
Zoro #
G500671011
UPC # 680796013530
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3484
- Zoro #
- G500671011
- UPC #
- 680796013530
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12.75
- Length
- 19.5
- Height
- 23.75
Details
- Includes
- Installation hardware, assembly instructions
- Color
- Grey
- Material
- Particle Board,Laminate, MDF, Metal
- For Use With
- Indoors, Residential
- Capacity
- 22 lbs.
- Weight
- 19 lbs.
Description
Add instant style to a room with this contemporary multi-functional side/end accent table. It features a spacious rectangular table top with a sophisticated grey wood-grain finish and one large storage drawer on metal glides with a simple silver metal handle on top. The open bottom shelf in the same finish is handy to store or display more items and the simple square chrome metal supports tie it all together for in an effortless design. Bring this accent table into the bedroom as a chic nightstand, place it next to your modern sofa or arm chair as a useful side table. The compact size also makes it ideal for smaller spaces. Assembly is required. Spacious rectangular table top finished in a sophisticated grey wood-grain look. One large storage drawer with a discreet silver metal drawer pull. Open bottom shelf to store or display additional objects. Clean lined chrome metal base and frame for an effortless contemporary design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov