This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2092
- Zoro #
- G900671161
- UPC #
- 680796013189
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 23.5
- Height
- 24
Details
- Capacity
- 150 lbs.
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- For Use With
- Indoors, Residential
- Weight
- 20 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- Grey
Description
Add elegant modern styling with this thick paneled side accent table with a laminated grey finish. The clean lines of this table showcase an open storage slot on the side to place books and magazines, with a smooth table top to set down your tablet or a drink. Place this chic end table in a living room, family room, den, or office space for an easy space saving and storage solution!. Thick paneling in a sleek modern design. Open side storage slot for magazines or books. Sufficient table top surface for a book, tablet, or decorative object. Compact size accent table ideal for small spaces finished in grey wood look on all sides.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.