This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / Stainless Steel With Tempered Glass (Discontinued)
Mfr #
I 7821
Zoro #
G400671197
UPC # 680796042523
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 7821
- Zoro #
- G400671197
- UPC #
- 680796042523
- Country of Origin
- Taiwan, Province of China
- Weight
- 32 lbs.
- Color
- Clear
- Capacity
- 25 lbs.
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Material
- Tempered Glass,Glass, Metal
Description
If you want a unique accent piece to complement your living room or bedroom, then look no further than this elegant round side table with an open hourglass base. The spacious tempered glass top is large enough to place a lamp, decorative item, or a drink, while the subtle finish on the sturdy wired stainless-steel base blends with many decor styles. The size of this end table is perfect, even for small spaces with its contemporary boho appeal, and it is versatile enough to bring it into the bedroom as a stylish nightstand. Assembly is required.. Versatile, contemporary style round side table with a chic boho vibe. Thick, clear tempered glass top with plenty of space for a lamp, book, or a place for your drink. Strong, open hourglass wire frame and a compact size accent table that will not overwhelm a space. Understated elegant metal finish coordinates with many decor styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.