This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / Taupe Reclaimed Wood / Black Metal (Discontinued)
Mfr #
I 3452
Zoro #
G800671063
UPC # 680796016753
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3452
- Zoro #
- G800671063
- UPC #
- 680796016753
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12
- Length
- 18.25
- Height
- 22.25
Details
- For Use With
- Indoors, Residential
- Color
- Taupe
- Capacity
- 22 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 17 lbs.
- Material
- Particle Board,Laminate, MDF, Metal
Description
For a brilliant home upgrade, this taupe reclaimed wood look side table does the trick (and more!). Supported by an elegant black metal base, the end table is made for anything from snacks and drinks to your laptop, tablet and even decorative accents that complement the rest of your decor. Bringing a mid-century touch to your small home, condo or apartment, this table slides nicely next to the couch or bed. Study session? Favorite movie? Quiet reading time? This side table handles all of the above and some extra storage thanks to a convenient legal/letter-sized storage drawer.. This taupe side table is finished in a reclaimed wood look with a luxurious black metal base. Elevate the mid-century tone of your living room, family room, office space, bedroom or den with this end table. Use it conveniently as an accent table or nightstand. Solid X design frame delivers the stability and elegance you need.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.