This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2096
- Zoro #
- G100671466
- UPC #
- 680796013219
- Country of Origin
- Malaysia
Dimensions
- Width
- 11.5
- Length
- 23.5
- Height
- 24
Details
- Weight
- 24 lbs.
- Includes
- Installation hardware, assembly instructions
- Capacity
- 150 lbs.
- Color
- White
- Material
- Particle Board,Laminate
- For Use With
- Indoors, Residential
Description
This contemporary and architecturally inspired side accent table combines modern style with storage options in one versatile piece. The rectangular tabletop is spacious enough to place your tablet, book or drink. The four open shelves at the bottom in various sizes offer plenty of storage for magazines, books, decorative objects or audiovisual components, all supported on a sturdy elevated base. A multi-functional accent table, bring it into the bedroom as a chic nightstand for all your essentials within easy reach. Finished on all sides in a smooth laminated and elegant white, the compact design of this end table is perfect for small spaces. Assembly is required.. Multiple storage options with 4 open concept shelves in various dimensions. Elevated base for height and stability. Compact contemporary design ideal for small spaces. Finished in an elegant laminated white on all sides.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov