This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / White Marble-Look / Black Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2210
- Zoro #
- G900670904
- UPC #
- 680796033958
- Country of Origin
- China
Dimensions
- Width
- 18.25
- Length
- 18.25
- Height
- 23.75
Details
- Capacity
- 20 lbs.
- Color
- White
- Material
- Metal,MDF
- For Use With
- Indoors, Residential
- Includes
- Installation hardware, assembly instructions
- Weight
- 11 lbs.
Description
Marble meets metal in this accent table with a contemporary flair. The round tabletop and matching base in a non-glossy, white marble-look finish are connected by the modern lines of the black metal support. When positioned next to a sofa or bed this C-shaped side table is a convenient resting place for a remote, mobile device, or picture frame.. Round accent table for living rooms or bedrooms. Features a matching tabletop and base in a non-glossy, white marble-look finish and a metal support in a black finish. Sturdy yet lightweight enough to be moved as needed. Assembly required.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.