This item is Discontinued.

This item is Discontinued.
Accent Table - 24"H / White / White Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3606
- Zoro #
- G800671179
- UPC #
- 680796033361
- Country of Origin
- China
- Color
- White
- Material
- Metal,Particle Board
- Includes
- Installation hardware, assembly instructions
- Capacity
- 22 lbs.
- Weight
- 16 lbs.
- For Use With
- Indoors, Residential
Description
This multi-functional end table is suitable for any room in your home. Use it to display your favorite photo and make use of the convenient drawer for storage. This accent table combines a sleek white finish table top with X-design white metal legs, providing a solid base. Place this side table just about anywhere in your home, including your living room, bedroom as a nightstand, or even in your office space for everything from snacks and drinks to your laptop or tablet.. Multi-functional accent table that can be a nightstand or end table to fit your space and style. Simple and elegant design with solid table top in a white finish. White metal legs in a criss-cross design for a sturdy construction and a modern feel. This side table features a closed storage drawer that is useful for remotes, cables, books, keeping your space neat and tidy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.