This item is Discontinued.

This item is Discontinued.
Accent Table - 25"H / Grey Stone-Look / Black Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3301
- Zoro #
- G000671214
- UPC #
- 680796033972
- Country of Origin
- China
- Material
- Metal,MDF
- For Use With
- Indoors, Residential
- Weight
- 7 lbs.
- Capacity
- 20 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- Grey
Description
Straight lines and subtle curves give this C-shaped accent table an elegant, contemporary look. The rectangular tabletop in a textured, grey stone-look finish is bordered by a black metal frame that extends down to the base. A wave pattern design on the frame adds a decorative touch. This versatile end table is ideal for living rooms or bedrooms as a convenient surface to place items like a small clock, remote, or mobile device.. C-shaped accent table with a base that can be slid underneath sofas for convenience. Rectangular tabletop in a textured, grey stone-look finish. Black metal frame with wave pattern design. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).