This item is Discontinued.

This item is Discontinued.
Accent Table - 25"H / White Marble-Look / Black Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3304
- Zoro #
- G600671249
- UPC #
- 680796033989
- Country of Origin
- China
Dimensions
- Width
- 18.25
- Length
- 10.25
- Height
- 25.25
Details
- For Use With
- Indoors, Residential
- Material
- Metal,MDF
- Color
- White
- Capacity
- 20 lbs.
- Weight
- 7 lbs.
- Includes
- Installation hardware, assembly instructions
Description
Straight lines join with sleek curves to give this C-shaped accent table a sophisticated look. The rectangular white marble-look tabletop is bordered by a black metal frame that extends down to the base. The geometric flower petal design of the frame adds a decorative touch. This versatile end table is ideal for living rooms or bedrooms as a convenient surface to place items like a small clock, remote, or mobile device.. C-shaped accent table with a base that can be slid underneath sofas for convenience. Rectangular tabletop in a non-glossy, white marble-look finish. Black metal frame with a geometric flower petal design. Assembly required: Illustrated instructions and all hardware are provided for convenience (additional tools may be needed).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.