This item is Discontinued.

This item is Discontinued.
Accent Table - 26"H / Espresso / Black Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3598
- Zoro #
- G000671238
- UPC #
- 680796033316
- Country of Origin
- China
Dimensions
- Width
- 18
- Length
- 18
- Height
- 26
Details
- Material
- Metal,Particle Board
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Weight
- 22 lbs.
- Capacity
- 30 lbs.
Description
This simple, contemporary style end table with an industrial look is a multi-functional accent piece suitable for any room. The stylish black metal legs with an design on the two sides, contrasts with the warmth of the dark brown espresso wood look laminate square tops. The two open bottom shelves offer a convenient storage space for books, magazines, or decorative objects with room on top for a small lamp or a place to set down your drink. Bring it into the bedroom as a sleek and compact nightstand for a clean modern touch. Assembly is required.Chic side table in a simple, modern industrial design convenient for a living room or bedroom. Elegant black metal legs with contrasting, smooth dark brown espresso, wood look laminate tabletops. Two open bottom shelves perfect for storing books, magazines, or display decorative objects. Compact size accent table ideal for small contemporary spaces.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.