This item is Discontinued.

This item is Discontinued.
Accent Table - 30"H / White Metal With Tempered Glass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3157
- Zoro #
- G200671311
- UPC #
- 878218005380
- Country of Origin
- China
Dimensions
- Width
- 12
- Length
- 16
- Height
- 30
Details
- For Use With
- Indoors, Residential
- Material
- Metal,Tempered Glass
- Capacity
- 35 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- White
- Weight
- 12 lbs.
Description
Decorative scrollwork and sleek white metal scrollwork come together for the perfect mix of traditional and contemporary styling. This practical end table features two tempered glass table tops, offering ample surface space for any decorative accents you choose on top or on the bottom. With just the right function and style, this wonderful small side table fits perfectly in an entrance, living room or bedroom of any small home, apartment or condo. Put an accent on your decor with this one-of-a-kind gem.. The end table features a sturdy white metal frame with a two-tiered shelf system in tempered glass . Elegant scroll style accents on each side: Mixing traditional design with a contemporary feel . The fresh white finish of this small side table or accent table brightens up your living pace effortlessly . Slim profile with ample functionality .
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.