This item is Discontinued.

This item is Discontinued.
Accent Table - 31"L / Dark Cherry Hall Console (Discontinued)
Mfr #
I 3128
Zoro #
G700671040
UPC # 878218006493
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3128
- Zoro #
- G700671040
- UPC #
- 878218006493
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12
- Length
- 30.75
- Height
- 32
Details
- Color
- Cherry
- For Use With
- Indoors, Residential
- Capacity
- 30 lbs.
- Weight
- 16 lbs.
- Material
- Solid Wood,MDF
- Includes
- Installation hardware, assembly instructions
Description
Designed with stylish simplicity, this traditional console table will be an effortless addition to your home decor. A dark cherry finish paired with a brushed silver drawer pull gives this classic Dem-ilune shape a fresh update. The storage drawer will help to keep you organized while the open bottom shelf provides additional storage space or surface space to display your favourite accents. Try adding a decorative basket to the lower shelf creating the ideal place to stow scarves, gloves or hats.. Classic Demi-lune shape in a warm dark cherry finish. Convenient storage drawer helps keep clutter contained. Brushed silver metal drawer pull. Open bottom shelf provides additional space for objects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov