This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2482
- Zoro #
- G200671359
- UPC #
- 878218000569
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 11.5
- Height
- 32
Details
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Capacity
- 50 lbs.
- Weight
- 13 lbs.
- Color
- Espresso
Description
The perfect perch for your favourite plant, this warm espresso stand features intricate symmetrical carvings and a reverse bottom tray. The two tiered transitional design provides added display space for your most treasured decorative items. Use this versatile plant stand/accent table to dress up a corner of your livingroom, hallway, family room, bedroom or office space.. Two tiered square transitional design in a warm espresso finish. Convenient reverse bottom tray. Stylish symmetrical design carvings. Can be used as a plant stand or to display your favourite design items.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.