This item is Discontinued.

This item is Discontinued.
Accent Table - 32"L / Dark Taupe Hall Console (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2409
- Zoro #
- G300670993
- UPC #
- 680796014339
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 31.25
- Height
- 34
Details
- Includes
- Installation hardware, assembly instructions
- Color
- Dark Taupe
- Weight
- 24 lbs.
- Material
- Particle Board,Hollow-Core, Laminate, MDF
- Capacity
- 150 lbs.
- For Use With
- Indoors, Residential
Description
With a classic contemporary design, this stylish console accent table in a warm dark taupe wood-look finish adds flare to an entryway, hallway, or living room. Using quality MDF material, the thick and spacious rectangular tabletop is useful to showcase an artful display or simply as an elegant place to put down your keys and mail. The graceful and sturdy curved cross legs reach down to the handy bottom shelf for an additional storage or display option. The compact size also makes this console table ideal for space challenged homes while still making an eye-catching statement. Assembly is required.. Elegant and contemporary console table in a classic design finished in dark taupe wood-look. Thick and spacious table top for decorative displays, books, tray. Curved leg design for an eye-catching statement. Bottom shelf offers additional storage and display.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov