This item is Discontinued.

This item is Discontinued.
Accent Table - 32"L / Dark Taupe Hall Console (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2453
- Zoro #
- G100671299
- UPC #
- 878218007483
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Length
- 31.5
- Height
- 33.75
Details
- Capacity
- 70 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- Dark Taupe
- For Use With
- Indoors, Residential
- Weight
- 27 lbs.
- Material
- Particle Board,Hollow-Core, Laminate, MDF
Description
Grab your guests' attention with this dark taupe wood-look hall console table. This sturdy 32" long rectangular accent table with symmetrical lines and a unique flair includes a middle shelf for additional storage. Great for displaying pictures, decorative pieces or books, this console table is sure to be a great addition to your hallway, entryway, office, or living room.. Open shelves for storage or displaying your favourite décor items. Modern design in a warm dark taupe woodlook finish. Sturdy construction with thick panelling. Three tiered rectangular design perfect for small spaces in a hallway, entryway, living room, office.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov