This item is Discontinued.

This item is Discontinued.
Accent Table - 36"L / Brushed Silver / Mirror (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3727
- Zoro #
- G700671224
- UPC #
- 878218007520
- Country of Origin
- China
- Color
- Silver
- Weight
- 37 lbs.
- Capacity
- 20 lbs.
- Material
- MDF
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
Description
This chic and contemporary mirrored console table will provide an edge of sophistication that will surely be the focal point of any living space. The geometric inspired design offers a round table top and base with curved legs, while the mirrored effects adds a dramatic touch that will enhance any decor. Pair it with the matching coffee table and end table to bring your sense of style to a whole new level.. Glamorous mirror finish console table reflects light and adds sparkle to any decor.Chic modern styling. Geometric inspired half-moon top with wavy legs and a solid base lends a dramatic touch. Beautiful accent piece in a hallway, entryway, or living room.