This item is Discontinued.

This item is Discontinued.
Accent Table - 42"L / Black / Tempered Glass Hall Console (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2106
- Zoro #
- G800671483
- UPC #
- 680796000516
- Country of Origin
- China
Dimensions
- Width
- 12
- Length
- 42
- Height
- 32
Details
- Color
- Black
- Weight
- 22 lbs.
- Includes
- Installation hardware, assembly instructions
- For Use With
- Indoors, Residential
- Material
- Tempered Glass,Metal
- Capacity
- 20 lbs.
Description
This hall console accent table is the perfect way to add contemporary styling to your home. Ideal for entryways, hallways or anywhere you would like to showcase your favourite decorative pieces, this accent table will blend seamlessly with any decor. Featuring a modern angular design, a sturdy black satin metal base and a chic tempered glass table top, this fashion forward piece will provide years of lasting enjoyment.. Sturdy yet stylish black satin metal base. Easy to clean tempered glass table top. Perfect for displaying your accent pieces. Contemporary design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov