This item is Discontinued.

This item is Discontinued.
Accent Table - 42"L / Black / Tempered Glass Hall Console (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 2127
- Zoro #
- G800671049
- UPC #
- 680796014957
- Country of Origin
- China
Dimensions
- Width
- 12
- Length
- 41.75
- Height
- 32
Details
- Color
- Black
- For Use With
- Indoors, Residential
- Weight
- 17 lbs.
- Includes
- Installation hardware, assembly instructions
- Material
- Metal,Glass, Tempered Glass
- Capacity
- 22 lbs.
Description
The simple, contemporary design of this versatile rectangular hall console table features a clear tempered glass table top to place a decorative accessory, lamp, or pictures and a handy wired metal bottom shelf to store books or wine bottles. Framed in a strong and sturdy black metal with attractive slightly concave legs, this console table can be used in an entryway, behind a sofa, in an office space setting, or even as a table to set up your drinks or hors-d'oeuvres when entertaining. The compact size makes it even more useful for small spaces. Easy to assemble, you will have a stylish accent console table and storage solution in no time at all!. Spacious clear tempered glass rectangular table top to drop off your keys, mail, or place decorative objects. Strong lower wire metal shelf for additional storage. Stylish, slightly curved black metal legs. Simple and airy contemporary design.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.