This item is Discontinued.

This item is Discontinued.
Accent Table - 42"L / Chrome Metal With Tempered Glass (Discontinued)
Mfr #
I 3442
Zoro #
G500671493
UPC # 680796013790
Country of Origin Taiwan, Province of China
Category End Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- I 3442
- Zoro #
- G500671493
- UPC #
- 680796013790
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12
- Length
- 42.25
- Height
- 32.25
Details
- Includes
- Installation hardware, assembly instructions
- Color
- Chrome
- For Use With
- Indoors, Residential
- Capacity
- 50 lbs.
- Material
- Metal,Glass, Tempered Glass
- Weight
- 26 lbs.
Description
The sophisticated minimalist style of this rectangular console accent table will be the most multi-functional furniture piece you own. The thick clear tempered glass table top provides enough space to set a lamp, pictures, books or decorative objects. This chic table is framed with a sturdy high polish chrome metal base with an X design on the sides for a touch of glamour. Compact and clean lined for small spaces, the height makes it ideal to set out drinks and hors d'oeuvres when entertaining. Whether you use this in an entryway, hallway, office space, or behind your sofa this versatile accent console table provides multiple uses. Assembly is required.. Spacious 1/2 inch thick clear tempered glass top. Polished chrome metal base accented with a stylish X design at each end. Clean, contemporary design suitable for any decor style. Multi-functional console accent table to display decorative objects, pictures, books, or use to set out drinks and appetizers.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.