This item is Discontinued.

This item is Discontinued.
Accent Table - 42"L / Dark Taupe / Black Hall Console (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3518
- Zoro #
- G000671474
- UPC #
- 680796015077
- Country of Origin
- China
- For Use With
- Indoors, Residential
- Capacity
- 22 lbs.
- Includes
- Installation hardware, assembly instructions
- Color
- Dark Taupe
- Weight
- 35 lbs.
- Material
- MDF,Laminate, Metal
Description
If maximum functionality with style is key, then this contemporary hall console table will hit all the right notes in your home. It starts with the simple but elegant rectangular table top made from durable MDF material, finished in a warm dark taupe wood-grain look that includes two spacious drawers with easy built-in grooved handles at the top to store magazines, papers, keys. This is boldly framed over an angular black metal base with a unique design. An accent table this versatile can easily move from an entryway, to a living room, bedroom, or office space to meet your needs. Assembly is required.. Multi-functional, contemporary accent console table to use in any space. 2 spacious drawers with built in handles to keep everything organized. Smooth spacious table top in a simple design and chic dark taupe wood-grain finish. Stylish angular black metal base for a distinct look.