This item is Discontinued.

This item is Discontinued.
Accent Table - 42"L / Espresso / Gold Hall Console (Discontinued)
Mfr #
I 3239
Zoro #
G700671491
UPC # 680796017118
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I 3239
- Zoro #
- G700671491
- UPC #
- 680796017118
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12
- Length
- 42.5
- Height
- 32.5
Details
- Capacity
- 88 lbs.
- Color
- Espresso
- Includes
- Installation hardware, assembly instructions
- Material
- Particle Board,Laminate, Metal
- Weight
- 35 lbs.
- For Use With
- Indoors, Residential
Description
Add a touch of contemporary styling to your home with this espresso console table. Ideal for entryways, hallways or anywhere you would like to showcase your favourite accent pieces, this table will blend seamlessly with any decor. Featuring a sturdy gold metal base and a warm espresso top with a large storage drawer, this fashion-forward piece will provide years of lasting enjoyment.. Warm espresso finish blends well with any decor. Large storage drawer for your keys or mail. Sturdy and elegant gold metal base. Can be used in your entryway, hallway or living room.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.