This item is Discontinued.

This item is Discontinued.
Accent Table - 42"L / Glossy White / Chrome Metal (Discontinued)
Mfr #
I 3402
Zoro #
G900671055
UPC # 680796013769
Country of Origin Taiwan, Province of China
Category End Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I 3402
- Zoro #
- G900671055
- UPC #
- 680796013769
- Country of Origin
- Taiwan, Province of China
- Material
- Metal,MDF
- Capacity
- 50 lbs.
- Includes
- Installation hardware, assembly instructions
- Weight
- 20 lbs.
- Color
- White
- For Use With
- Indoors, Residential
Description
Add a chic appeal to your entryway, hallway or livingroom with this versatile console accent table. The thick glossy white rectangular tabletop is spacious enough to hold a lamp, pictures, books or decorative objects. The chrome metal base with a unique circle intersected by an leg design gives a statement appeal without overwhelming a space and provides solid support. You can easily use this console table as a spot to serve drinks and appetizers while entertaining or even in your home office for added function with style. Compact enough for small spaces, this accent table will become your most useful furniture piece! Assembly is required.. Thick and spacious glossy white rectangular table top. Solid chrome metal base with distinct circle and x-leg side supports for a stylish look. Multi-functional accent console table to hold decorative objects, pictures, books, or use to setup and serve drinks/snacks. Contemporary design with a classic appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.